The store will not work correctly when cookies are disabled.
BE-2-4
Cooper Mechanical Support
MFG Item Number
78101118295
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mechanical Support, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78101118295 |
Item Number |
BE-2-4 |
Manufacturer |
Cooper |
Family Series |
Cooper Mechanical Support |
For Use With |
Hook |
Mounting Type |
Clip-On |
Box Quantity |
100 |
Load Capacity |
200 lbs |
Beam Flange Thickness |
1/8-1/4 " |
Beam Style |
H-Beam |
Approvals |
cULus |
Net Weight |
0.03 lbs |
Gross Weight |
0.03 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved