BES-8C
Cooper Conduit
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BES-8C

Cooper Conduit
In stock
Item Number
BES-8C
MFG Item Number
78205140060
BES-8C is available to buy in increments of 50
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit, Series
Item #
BES-8C
BES-8C

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205140060
Item Number BES-8C
Manufacturer Cooper
Family Series Cooper Conduit
Conduit Size 1/2 "
Type Cap
Conduit Type EMT
Net Weight 0 lbs
Gross Weight 0.04 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved