The store will not work correctly when cookies are disabled.
BF2
Cooper Mechanical Support
MFG Item Number
78101118315
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mechanical Support, Series
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78101118315 |
Item Number |
BF2 |
Manufacturer |
Cooper |
Family Series |
Cooper Mechanical Support |
Type |
Hook Hanger, Wire Hanger |
For Use With |
Drop Wire, Hook |
Mounting Type |
Clip-On |
Box Quantity |
100 |
Load Capacity |
160 lbs |
Beam Flange Thickness |
5/32-1/4 " |
Beam Style |
Vertical Flange |
Approvals |
cULus |
Net Weight |
0.02 lbs |
Gross Weight |
0.022 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved