BG-16-U-2-4
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BG-16-U-2-4

Cooper Conduit Mounts
In stock
Item Number
BG-16-U-2-4
MFG Item Number
78101118625
BG-16-U-2-4 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BG-16-U-2-4
BG-16-U-2-4

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101118625
Item Number BG-16-U-2-4
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Style Clamp
EMT Size (in) 1 "
Rigid Size (in) 1 "
Approvals cULus
Comments Conduit-Beam Connection
Net Weight 0.095 lbs
Gross Weight 0.095 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved