BKA-063-120
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKA-063-120

Cooper Wire Hangers
In stock
Item Number
BKA-063-120
MFG Item Number
12097351
BKA-063-120 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKA-063-120
Wire Rope, 1/16in.Dia X 120in. Length

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12097351
Item Number BKA-063-120
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 1/16 "
Wire Length 120 "
Style Angle Bracket Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.104 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved