BKA-063-180K
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKA-063-180K

Cooper Wire Hangers
In stock
Item Number
BKA-063-180K
MFG Item Number
12095785
BKA-063-180K is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKA-063-180K
Wire Rope w/Angle Termination

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12095785
Item Number BKA-063-180K
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 1/16 "
Wire Length 180 "
Style Angle Bracket Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved