BKH-094-240K
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKH-094-240K

Cooper Wire Hangers
In stock
Item Number
BKH-094-240K
MFG Item Number
12124169
BKH-094-240K is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKH-094-240K
HOOK STYLE SINGLE TYPE

Series Information

Specifications

Specifications
Manufacturer Part Number 12124169
Item Number BKH-094-240K
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 3/32 "
Wire Length 240 "
Style Single Hook Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.414 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved