BKH-094-80
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKH-094-80

Cooper Wire Hangers
In stock
Item Number
BKH-094-80
MFG Item Number
12096868
BKH-094-80 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKH-094-80
Wire Rope, Hook Design

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12096868
Item Number BKH-094-80
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 3/32 "
Wire Length 80 "
Style Single Hook Termination
Lock Included No
Net Weight 0.15 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved