BKL-063-40
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKL-063-40

Cooper Wire Hangers
In stock
Item Number
BKL-063-40
MFG Item Number
12097124
BKL-063-40 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKL-063-40
BKL-063-40 LOOP STYL FOR 1/16WIRE

Series Information

Specifications

Specifications
Manufacturer Part Number 12097124
Item Number BKL-063-40
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 1/16 "
Wire Length 40 "
Style Loop Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.031 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved