BKL-094-80K
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKL-094-80K

Cooper Wire Hangers
In stock
Item Number
BKL-094-80K
MFG Item Number
12095768
BKL-094-80K is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKL-094-80K
BKL-094-80K LOOP STYL FOR 3/32WIRE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12095768
Item Number BKL-094-80K
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 3/32 "
Wire Length 80 "
Style Loop Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.145 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved