BKT-063-120
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKT-063-120

Cooper Wire Hangers
In stock
Item Number
BKT-063-120
MFG Item Number
12124365
This item cannot be canceled or returned
BKT-063-120 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKT-063-120
TOGGLE STYLE SINGLE TYPE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12124365
Item Number BKT-063-120
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 1/16 "
Wire Length 120 "
Style Single Toggle Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved