BKT-063-180
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKT-063-180

Cooper Wire Hangers
In stock
Item Number
BKT-063-180
MFG Item Number
12124366
BKT-063-180 is available to buy in increments of 4
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKT-063-180
Hardware

Series Information

Specifications

Specifications
Manufacturer Part Number 12124366
Item Number BKT-063-180
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 1/16 "
Wire Length 180 "
Style Single Toggle Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.123 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved