BKYH18-094
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKYH18-094

Cooper Wire Hangers
In stock
Item Number
BKYH18-094
MFG Item Number
12095757
BKYH18-094 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKYH18-094
Wire Rope, Hook Design

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12095757
Item Number BKYH18-094
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 3/32 "
Wire Length 18 "
Style Y Hook Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.147 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved