BKYH18-094-120
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKYH18-094-120

Cooper Wire Hangers
In stock
Item Number
BKYH18-094-120
MFG Item Number
12097121
BKYH18-094-120 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKYH18-094-120
HOOK STYLE in.Yin. TYPE

Series Information

Specifications

Specifications
Manufacturer Part Number 12097121
Item Number BKYH18-094-120
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 3/32 "
Wire Length 120 "
Style Y Hook Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.283 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved