BKYH30-094-360
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKYH30-094-360

Cooper Wire Hangers
In stock
Item Number
BKYH30-094-360
MFG Item Number
12124362
BKYH30-094-360 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKYH30-094-360
HOOK STYLE in.Yin. TYPE

Series Information

Specifications

Specifications
Manufacturer Part Number 12124362
Item Number BKYH30-094-360
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 3/32 "
Wire Length 360 "
Style Y Hook Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.663 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved