BKYT12-063-240
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKYT12-063-240

Cooper Wire Hangers
In stock
Item Number
BKYT12-063-240
MFG Item Number
12124394
BKYT12-063-240 is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKYT12-063-240
TOGGLE STYLE in.Yin. TYPE

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12124394
Item Number BKYT12-063-240
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 1/16 "
Wire Length 240 "
Style Y Toggle Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.187 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved