BKYT18-063-120K
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKYT18-063-120K

Cooper Wire Hangers
In stock
Item Number
BKYT18-063-120K
MFG Item Number
12095775
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKYT18-063-120K
Wire Rope Kit

Series Information

Specifications

Specifications
Manufacturer Part Number 12095775
Item Number BKYT18-063-120K
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 1/16 "
Wire Length 120 "
Style Y Toggle Termination
Lock Included No
Net Weight 0.153 lbs
Gross Weight 0.153 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved