BKYT30-063-360K
Cooper Wire Hangers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BKYT30-063-360K

Cooper Wire Hangers
In stock
Item Number
BKYT30-063-360K
MFG Item Number
12095783
BKYT30-063-360K is available to buy in increments of 2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Wire Hangers, Series
Item #
BKYT30-063-360K
Wire Rope Kit

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12095783
Item Number BKYT30-063-360K
Manufacturer Cooper
Family Series Cooper Wire Hangers
Rope Diameter (in) 1/16 "
Wire Length 360 "
Style Y Toggle Termination
Lock Included No
Net Weight 0 lbs
Gross Weight 0.293 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved