BL050SS6
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BL050SS6

Cooper Conduit Mounts
In stock
Item Number
BL050SS6
MFG Item Number
12525461
BL050SS6 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BL050SS6
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12525461
Item Number BL050SS6
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Composition Stainless Steel
Style Clamp
EMT Size (in) 1/2 "
Rigid Size (in) 1/2 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0 lbs
Gross Weight 0.142 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved