BL075
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BL075

Cooper Conduit Mounts
In stock
Item Number
BL075
MFG Item Number
12525452
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BL075
Hardware, box/100

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12525452
Item Number BL075
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Composition Steel
Style Clamp
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0.157 lbs
Gross Weight 0.157 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved