BL075SS6
Cooper Conduit Mounts
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BL075SS6

Cooper Conduit Mounts
In stock
Item Number
BL075SS6
MFG Item Number
12525462
BL075SS6 is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Conduit Mounts, Series
Item #
BL075SS6
Hardware

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12525462
Item Number BL075SS6
Manufacturer Cooper
Family Series Cooper Conduit Mounts
Type EMT (Electrical Metallic Tubing), RMC (Rigid Metal Conduit)
Composition Stainless Steel
Style Clamp
EMT Size (in) 3/4 "
Rigid Size (in) 3/4 "
Approvals cULus
Comments Unistrut-Conduit Connection
Net Weight 0 lbs
Gross Weight 0.16 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved