BLCD8BL
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BLCD8BL

Cooper Mechanical Support
In stock
Item Number
BLCD8BL
MFG Item Number
12651620
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BLCD8BL
BLCD8 Blue 2.5 Diameter Cable

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12651620
Item Number BLCD8BL
Manufacturer Cooper
Family Series Cooper Mechanical Support
Cable Type NM
Mounting Type Wire
Connection To Drop Wire
Rotation Allowed No
Composition Non-Metallic
Style Strap
Load Capacity 20 lbs
Approvals cULus
RoHS Yes
Comments Blue
Net Weight 0 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved