BLCD8RD
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BLCD8RD

Cooper Mechanical Support
In stock
Item Number
BLCD8RD
MFG Item Number
12651549
BLCD8RD is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BLCD8RD
BLCD8 Red 2.5 Diameter Cable Support

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 12651549
Item Number BLCD8RD
Manufacturer Cooper
Family Series Cooper Mechanical Support
Cable Type NM
Mounting Type Wire
Connection To Drop Wire
Rotation Allowed No
Composition Non-Metallic
Style Strap
Load Capacity 20 lbs
Approvals cULus
RoHS Yes
Comments Red
Net Weight 0 lbs
Gross Weight 0.001 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved