BR-32-4T
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BR-32-4T

Cooper Mechanical Support
In stock
Item Number
BR-32-4T
MFG Item Number
78101119575
BR-32-4T is available to buy in increments of 100
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BR-32-4T
BR-32-4T

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101119575
Item Number BR-32-4T
Manufacturer Cooper
Family Series Cooper Mechanical Support
Cable Type NM
Mounting Type Screw
Rotation Allowed Yes
Composition Metallic
Finish Zinc Plated
Style Threaded Bridle Ring
Ring Size 2 "
Load Capacity 50 lbs
Box Quantity 100
Approvals cULus
Comments 1/4-20 Thread Size, 9/16 in Length
Net Weight 0.09 lbs
Gross Weight 0.09 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved