BRS-32A
Cooper Mechanical Support
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

BRS-32A

Cooper Mechanical Support
In stock
Item Number
BRS-32A
MFG Item Number
78205122761
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, Series
Item #
BRS-32A
BRS-32A

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78205122761
Item Number BRS-32A
Manufacturer Cooper
Family Series Cooper Mechanical Support
Cable Type NM
Mounting Type Screw
Rotation Allowed Yes
Composition Metallic
Finish Zinc Plated
Style Bridle Ring Saddle
Ring Size 2 "
Load Capacity 50 lbs
Box Quantity 50
Approvals cULus
Comments Bridle Ring & Saddle Included
Net Weight 0.12 lbs
Gross Weight 0.12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved