The store will not work correctly when cookies are disabled.
CNNK-16
Cooper Mechanical Support, CNNK Series
MFG Item Number
78101102701
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Mechanical Support, CNNK Series
- Cork and Ribbed Neoprene and Steel Vibration Pad
- 25‑70 lbs./sq. in. Load Capacity Range
- Alternating Height Rib Pattern to Minimize Slip
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
78101102701 |
Item Number |
CNNK-16 |
Manufacturer |
Cooper |
Product Series |
CNNK |
Family Series |
Cooper Mechanical Support, CNNK Series |
Length |
101.6 mm |
Thickness |
38.1 mm |
Width |
101.6 mm |
Shape |
Square |
Composition |
Neoprene, Cork, & Steel |
Rated Load |
800 lbs |
Comments |
13/16 in. Hole accepts 3/4 in. Bolt |
Net Weight |
1.48 lbs |
Gross Weight |
1.48 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved