CNNK-36
Cooper Mechanical Support, CNNK Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CNNK-36

Cooper Mechanical Support, CNNK Series
In stock
Item Number
CNNK-36
MFG Item Number
78101102704
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, CNNK Series
Item #
CNNK-36
Enclosure

CNNK Series Information

  • Cork and Ribbed Neoprene and Steel Vibration Pad
  • 25‑70 lbs./sq. in. Load Capacity Range
  • Alternating Height Rib Pattern to Minimize Slip

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101102704
Item Number CNNK-36
Manufacturer Cooper
Product Series CNNK
Family Series Cooper Mechanical Support, CNNK Series
Length 152.4 mm
Thickness 38.1 mm
Shape Square
Composition Neoprene, Cork, & Steel
Rated Load 1,800 lbs
Comments 13/16 in. Hole accepts 3/4 in. Bolt
Net Weight 0 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved