VRP-16
Cooper Mechanical Support, VRP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VRP-16

Cooper Mechanical Support, VRP Series
In stock
Item Number
VRP-16
MFG Item Number
78101101470
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, VRP Series
Item #
VRP-16
Vibration Pad, Rubber Cube, 4in. Sq

VRP Series Information

Specifications

Specifications
Manufacturer Part Number 78101101470
Item Number VRP-16
Manufacturer Cooper
Product Series VRP
Family Series Cooper Mechanical Support, VRP Series
Length 101.6 mm
Thickness 19 mm
Shape Square
Composition Natural Rubber
Rated Load 720 lbs
Net Weight 0.385 lbs
Gross Weight 0.385 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved