VRP-324
Cooper Mechanical Support, VRP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VRP-324

Cooper Mechanical Support, VRP Series
In stock
Item Number
VRP-324
MFG Item Number
78101101471
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, VRP Series
Item #
VRP-324
Vibration Pad, Rubber Cube, 18in.Sq

VRP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101101471
Item Number VRP-324
Manufacturer Cooper
Product Series VRP
Family Series Cooper Mechanical Support, VRP Series
Length 457.2 mm
Thickness 19 mm
Shape Square
Composition Natural Rubber
Rated Load 14,580 lbs
Net Weight 0 lbs
Gross Weight 8.15 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved