VRP-4
Cooper Mechanical Support, VRP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VRP-4

Cooper Mechanical Support, VRP Series
In stock
Item Number
VRP-4
MFG Item Number
78101101418
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Mechanical Support, VRP Series
Item #
VRP-4
Vibration Pad, Rubber Cube, 2in.Sq

VRP Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 78101101418
Item Number VRP-4
Manufacturer Cooper
Product Series VRP
Family Series Cooper Mechanical Support, VRP Series
Length 50.8 mm
Thickness 19 mm
Shape Square
Composition Natural Rubber
Rated Load 180 lbs
Net Weight 0 lbs
Gross Weight 0.1 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved