331273U6R3HT2
Cornell-Dubilier Capacitors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

331273U6R3HT2

Cornell-Dubilier Capacitors
In stock
Item Number
331273U6R3HT2
MFG Item Number
331273U6R3HT2
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Capacitors, Series
Item #
331273U6R3HT2
CAPACITOR, 27000 MFD 6.3V RADIAL

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 331273U6R3HT2
Item Number 331273U6R3HT2
Manufacturer Cornell-Dubilier
Family Series Cornell-Dubilier Capacitors
Diameter 0.89 "
Capacitance 27,000 µF
Composition Electrolytic
Tolerance % -10-75 %
Voltage DC 6.3 VDC
Temperature (F) -67-221 °F
Package Type Radial Round
Case Material Metal Can
Lead Type Wire Lead
Lead Diameter 0.04 "
Lead Spacing 0.762 "
Lead Length 2 "
RoHS No
Net Weight 0.105 lbs
Gross Weight 0.105 lbs

*Galco is not an authorized distributor for this brand Click here for details.

© Copyright 2023 Galco Industrial Electronics, All Rights Reserved