012-75AA-LSSJ-C7-B3
Crompton Instruments Panel Meters & Gauges, Saxon Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

012-75AA-LSSJ-C7-B3

Crompton Instruments Panel Meters & Gauges, Saxon Series
In stock
Item Number
012-75AA-LSSJ-C7-B3
MFG Item Number
012-75AA-LSSJ-C7-B3
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Saxon Series
Item #
012-75AA-LSSJ-C7-B3
Panel Meter, 0-600AAC, 2.5in., 5AAC

Saxon Series Information


Videos

Specifications

Specifications
Manufacturer Part Number 012-75AA-LSSJ-C7-B3
Item Number 012-75AA-LSSJ-C7-B3
Manufacturer Crompton Instruments
Product Series Saxon
Family Series Crompton Instruments Panel Meters & Gauges, Saxon Series
Nominal Size 2.5 "
Scale Legend AC Amperes
Scale 0-600
Pointer Origin Zero Left
Input Signal 5 A AC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved