012-75VA-RXRX-C7-B2
Crompton Instruments Panel Meters & Gauges
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

012-75VA-RXRX-C7-B2

Crompton Instruments Panel Meters & Gauges
In stock
Item Number
012-75VA-RXRX-C7-B2
MFG Item Number
012-75VA-RXRX-C7-B2
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, Series
Item #
012-75VA-RXRX-C7-B2
PANEL METER,2.5in.,ANALOG,0-300VAC,

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 012-75VA-RXRX-C7-B2
Item Number 012-75VA-RXRX-C7-B2
Manufacturer Crompton Instruments
Family Series Crompton Instruments Panel Meters & Gauges
Nominal Size 2.5 "
Scale Legend AC Volts
Scale 0-300
Pointer Origin Zero Left
Input Signal 300 VAC
Accuracy 2 %
Operating Temperature -4-140 °F
Approvals UL
Net Weight 0.0624 lbs
Gross Weight 0.35 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved