The store will not work correctly when cookies are disabled.
10SFT-151
Crompton Instruments Current Transformers, 10 Series
MFG Item Number
CI-10SFT-151
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Current Transformers, 10 Series
XFMR,CURRENT,150:5,5.0VA,1.56in.,LUGS,
- Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
- Has a Frequency Range of 50‑400 Hertz
- Has a 600 Volt Insulation Level
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
CI-10SFT-151 |
Item Number |
10SFT-151 |
Manufacturer |
Crompton Instruments |
Product Series |
10 |
Family Series |
Crompton Instruments Current Transformers, 10 Series |
Core Style |
Solid Core |
ANSI Rated |
Yes |
Aperture (WindowOpening) |
1.56 " Dia. |
Current Ratio |
150:5 |
Frequency (Hz) |
50-400 Hz |
Insulation Level (V) |
600 V |
Mounting |
Foot Mounted |
Termination |
Screw Terminals |
Net Weight |
2.5 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved