114-500
Crompton Instruments Current Transformers, 114 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

114-500

Crompton Instruments Current Transformers, 114 Series
In stock
Item Number
114-500
MFG Item Number
CI-114500
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 114 Series
Item #
114-500
XFMR,CURRENT,50:5,3.25in.,LUGS,

114 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-114500
Item Number 114-500
Manufacturer Crompton Instruments
Product Series 114
Family Series Crompton Instruments Current Transformers, 114 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 3.25 " Dia.
Current Ratio 50:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved