140-251
Crompton Instruments Current Transformers, 140 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

140-251

Crompton Instruments Current Transformers, 140 Series
In stock
Item Number
140-251
MFG Item Number
CI-140-251
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 140 Series
Item #
140-251
XFMR, Current, 250:5 Ratio

140 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-140-251
Item Number 140-251
Manufacturer Crompton Instruments
Product Series 140
Family Series Crompton Instruments Current Transformers, 140 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 8.13 " Dia.
Current Ratio 250:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved