140-252
Crompton Instruments Current Transformers, 140 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

140-252

Crompton Instruments Current Transformers, 140 Series
In stock
Item Number
140-252
MFG Item Number
CI-140-252
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 140 Series
Item #
140-252
XFMR,CURRENT,2500:5,8.13in.,LUGS,

140 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-140-252
Item Number 140-252
Manufacturer Crompton Instruments
Product Series 140
Family Series Crompton Instruments Current Transformers, 140 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 8.13 " Dia.
Current Ratio 2,500:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved