140-402
Crompton Instruments Current Transformers, 140 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

140-402

Crompton Instruments Current Transformers, 140 Series
In stock
Item Number
140-402
MFG Item Number
CI-140-402
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 140 Series
Item #
140-402
XFMR,CURRENT,4000:5,8.13in.,LUGS,

140 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-140-402
Item Number 140-402
Manufacturer Crompton Instruments
Product Series 140
Family Series Crompton Instruments Current Transformers, 140 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 8.13 " Dia.
Current Ratio 4,000:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Foot Mounted
Termination Screw Terminals
Net Weight 22 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved