170RL-201
Crompton Instruments Current Transformers, 170 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

170RL-201

Crompton Instruments Current Transformers, 170 Series
In stock
Item Number
170RL-201
MFG Item Number
CI-170RL-201
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 170 Series
Item #
170RL-201
XFMR,CURRENT,200:5,5.0VA,4.25in.,

170 Series Information

  • Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-170RL-201
Item Number 170RL-201
Manufacturer Crompton Instruments
Product Series 170
Family Series Crompton Instruments Current Transformers, 170 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 4.25 " Dia.
Current Ratio 200:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 3.125 lbs
Gross Weight 3.13 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved