180SHT-151
Crompton Instruments Current Transformers, Model 180 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

180SHT-151

Crompton Instruments Current Transformers, Model 180 Series
In stock
Item Number
180SHT-151
MFG Item Number
CI-180SHT-151
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, Model 180 Series
Item #
180SHT-151
TRANSFORMER 150:5 CT

Model 180 Series Information


Specifications

Specifications
Manufacturer Part Number CI-180SHT-151
Item Number 180SHT-151
Manufacturer Crompton Instruments
Product Series Model 180
Family Series Crompton Instruments Current Transformers, Model 180 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 2.5 " Dia.
Current Ratio 150:5
Burden - Class 1 (VA) 5 VA
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Basic Impulse Level (kV) 10 kV
Mounting Bracket Mounted
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.6
ANSI Class at 60 Hz B0.2 0.6
ANSI Class at 60 Hz B0.5 2.4
ANSI Class at 60 Hz B1.0 4.8
ANSI Class at 60 Hz B2.0 4.8
Approvals UR
Net Weight 3.5 lbs
Gross Weight 3.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved