19SHT-501
Crompton Instruments Current Transformers, 19 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

19SHT-501

Crompton Instruments Current Transformers, 19 Series
In stock
Item Number
19SHT-501
MFG Item Number
CI-19SHT-501
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 19 Series
Item #
19SHT-501
XFMR,CURRENT,500:5,15.0VA,4.25in.,

19 Series Information

  • SHT Terminals Are Brass Studs No. 8‑32 UNC with One Flatwasher, Lockwasher and Regular Nut
  • Has a Frequency Range of 50‑400 Hertz
  • Has a 600 Volt Insulation Level
  • RT Terminals Are Brass Studs No. 10‑32 with One Flatwasher, Lockwasher and Regular Nut
  • RL Transformers Have Flexible Leads

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-19SHT-501
Item Number 19SHT-501
Manufacturer Crompton Instruments
Product Series 19
Family Series Crompton Instruments Current Transformers, 19 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 4.25 " Dia.
Current Ratio 500:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Bracket Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 1.2
ANSI Class at 60 Hz B0.2 2.4
ANSI Class at 60 Hz B0.5 4.8
Net Weight 3 lbs
Gross Weight 3 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved