2DRL-201
Crompton Instruments Current Transformers, 2 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2DRL-201

Crompton Instruments Current Transformers, 2 Series
In stock
Item Number
2DRL-201
MFG Item Number
CI-2DRL-201
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 2 Series
Item #
2DRL-201
XFMR,CURRENT,200:5,10.0VA,1in.,LEADS,

2 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-2DRL-201
Item Number 2DRL-201
Manufacturer Crompton Instruments
Product Series 2
Family Series Crompton Instruments Current Transformers, 2 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 1 " Dia.
Current Ratio 200:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Net Weight 0.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved