56RL-331
Crompton Instruments Current Transformers, 56 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

56RL-331

Crompton Instruments Current Transformers, 56 Series
In stock
Item Number
56RL-331
MFG Item Number
56RL-331
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 56 Series
Item #
56RL-331
Current Transformer, 330:5, 2.06in.,

56 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 56RL-331
Item Number 56RL-331
Manufacturer Crompton Instruments
Product Series 56
Family Series Crompton Instruments Current Transformers, 56 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 2.06 " Dia.
Current Ratio 330:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 0.6 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved