5RL-251
Crompton Instruments Current Transformers, 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5RL-251

Crompton Instruments Current Transformers, 5 Series
In stock
Item Number
5RL-251
MFG Item Number
CI-5RL-251
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 5 Series
Item #
5RL-251
XFMR,CURRENT,250:5,10.0VA,1.56in.,

5 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-5RL-251
Item Number 5RL-251
Manufacturer Crompton Instruments
Product Series 5
Family Series Crompton Instruments Current Transformers, 5 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 250:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
Net Weight 0.99 lbs
Gross Weight 0.99 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved