5SHT-201
Crompton Instruments Current Transformers, 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5SHT-201

Crompton Instruments Current Transformers, 5 Series
In stock
Item Number
5SHT-201
MFG Item Number
CI-5SHT-201
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 5 Series
Item #
5SHT-201
XFMR,CURRENT,200:5,5.0VA,1.56in.,LUGS,

5 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-5SHT-201
Item Number 5SHT-201
Manufacturer Crompton Instruments
Product Series 5
Family Series Crompton Instruments Current Transformers, 5 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 200:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Bracket Mounted
Termination Screw Terminals
Net Weight 1 lb
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved