5SHT-501
Crompton Instruments Current Transformers, 5 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5SHT-501

Crompton Instruments Current Transformers, 5 Series
In stock
Item Number
5SHT-501
MFG Item Number
CI-5SHT-501
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 5 Series
Item #
5SHT-501
XFMR,CURRENT,500:5,20.0VA,1.56in.,

5 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-5SHT-501
Item Number 5SHT-501
Manufacturer Crompton Instruments
Product Series 5
Family Series Crompton Instruments Current Transformers, 5 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 1.56 " Dia.
Current Ratio 500:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Bracket Mounted
Termination Screw Terminals
ANSI Class at 60 Hz B0.1 0.3
ANSI Class at 60 Hz B0.2 0.3
ANSI Class at 60 Hz B0.5 0.3
Net Weight 1.02 lbs
Gross Weight 1.02 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved