8RL-302
Crompton Instruments Current Transformers, 8 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

8RL-302

Crompton Instruments Current Transformers, 8 Series
In stock
Item Number
8RL-302
MFG Item Number
CI-8RL-302
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Current Transformers, 8 Series
Item #
8RL-302
XFMR,CURRENT,3000:5,60.0VA,3.25in.,

8 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-8RL-302
Item Number 8RL-302
Manufacturer Crompton Instruments
Product Series 8
Family Series Crompton Instruments Current Transformers, 8 Series
Core Style Solid Core
ANSI Rated Yes
Aperture (WindowOpening) 3.25 " Dia.
Current Ratio 3,000:5
Frequency (Hz) 50-400 Hz
Insulation Level (V) 600 V
Mounting Plain Ring
Termination Wire Leads
Net Weight 2.5 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved