FI-600-100
Crompton Instruments Shunts, FI Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

FI-600-100

Crompton Instruments Shunts, FI Series
In stock
Item Number
FI-600-100
MFG Item Number
CI-FI600100
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Shunts, FI Series
Item #
FI-600-100
SHUNT, SWITCHBOARD, 600A, 100MV

FI Series Information

  • 50mV or 100mV Output
  • 600 ~ 1200 Amperes
  • +/‑ 0.25% Accuracy
  • Busbar Mount

The FI Series shunts from Crompton Instruments are separately mounted units used for extending measurements of current beyond the available limits of self‑contained DC ammeters.

Videos

Specifications

Specifications
Manufacturer Part Number CI-FI600100
Item Number FI-600-100
Manufacturer Crompton Instruments
Product Series FI
Family Series Crompton Instruments Shunts, FI Series
Output (mV) 100 mVDC
Amperes 600 A
Comments Four hole mount.
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved