PTG4-2-75-482FF
Crompton Instruments Transformers, PTG4-2-75 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PTG4-2-75-482FF

Crompton Instruments Transformers, PTG4-2-75 Series
In stock
Item Number
PTG4-2-75-482FF
MFG Item Number
CI-PTG4-2-75-482FF
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, PTG4-2-75 Series
Item #
PTG4-2-75-482FF
XFMR, Voltage

PTG4-2-75 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number CI-PTG4-2-75-482FF
Item Number PTG4-2-75-482FF
Manufacturer Crompton Instruments
Product Series PTG4-2-75
Family Series Crompton Instruments Transformers, PTG4-2-75 Series
Voltage Rating 4,800/120
Frequency 60 Hz
Input VAC (Primary) 4,800 VAC
Output VAC (Secondary) 120 VAC
Insulation Level VAC 12 kVAC
Turns Ratio 40/1
Output (VA) 1,000 VA, 750 VA
Mounting Floor Mount
Termination Screw Terminals
Phase 1
Approvals cURus
Net Weight 60 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved