The store will not work correctly when cookies are disabled.
PTG4-2-75-482SS
Crompton Instruments Transformers, PTG4-2-75 Series
In stock
Item Number
PTG4-2-75-482SS
MFG Item Number
PTG4-2-75-482SS
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformers, PTG4-2-75 Series
Potential Transformer,1000VA,
PTG4-2-75 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PTG4-2-75-482SS |
Item Number |
PTG4-2-75-482SS |
Manufacturer |
Crompton Instruments |
Product Series |
PTG4-2-75 |
Family Series |
Crompton Instruments Transformers, PTG4-2-75 Series |
Voltage Rating |
4,800/120 |
Frequency |
60 Hz |
Input VAC (Primary) |
4,800 VAC |
Output VAC (Secondary) |
120 VAC |
Insulation Level VAC |
12 kVAC |
Turns Ratio |
40/1 |
Output (VA) |
1,000 VA, 750 VA |
Mounting |
Floor Mount |
Termination |
Screw Terminals |
Phase |
1 |
Approvals |
cURus |
Net Weight |
60 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved